Features:
- Works around the clock
- Just add 1-2 lbs. to an average size empty dumpster
- Contains citronella oils
- Warmer weather activates it even more
- Environmentally and worker friendly
- Water and rain will not effect the deodorizer
Weights & Dimensions
| Size | 8 lb oz |
Product Details
| Style | Powder |
| Type | Deodorizer |
| Scent | Fresh |
| Size Type | 8 lb |
| Package Quantity | 2 |
| Description | Nilodew Deodorizing Granules |
| Manufacturers Part Number | 8ND |
| Dilution Ratio | RTU |
| Brand | Nilodor |