Big D Deodorant Concentrate - Cherry 5 Gallon Pail - 5213
|
Questions & Answers (0)
Product Description
A cost-effective, multipurpose odor counteractant, it can be used in conjunction with cleaners, disinfectants or shampoos. Neutralizes all odors on contact. Cherry fragrance. 5 gallon pails.
PRICE
$109.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5 gal oz |
Product Details
| Style | Liquid |
| Type | Deodorizer |
| Scent | Cherry |
| Size Type | 5 Gallon |
| Package Quantity | 1 |
| Description | Deodorant Concentrate |
| Manufacturers Part Number | 5213 |
| Brand | Big D Industries |