Zep High Foaming Equipment Cleaner All-Purpose Cleaner & Degreaser, 5 Gallon Pail, 1 Pail
Write a Review
|
Questions & Answers (0)
Product Description
Zep ProVisions High Foaming Equipment Cleaner is a concentrated, heavy-duty, all-purpose cleaner and degreaser. It is a non-phosphate, non-butyl foaming alkaline cleaner designed for restaurants, supermarkets, delis, bakeries, butcher shops and many other food preparation facilities.
PRICE
$149.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5 gal |
Product Details
| Scent | Mild |
| Capacity | 5 gal |
| Applicable Materials | Dishes, Silverware, Glasses Heavily Soiled Pots Pans |
| Size Type | 5 Gallon Pail |
| Helps Remove | Dirt, Grease, Grime |
| Package Quantity | 1 Pail |
| Description | All-Purpose Cleaner & Degreaser |
| Manufacturers Part Number | 269335 |
| For Use With | Supermarkets, Bakeries, Restaurants, Institutional Kitchens |
| Dilution Ratio | Multiple |
| Brand | Zep |