Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversey

Model # :WBB3167568

MPN #: 95386176

Diversey™ Pro Strip™ Ultra HD Floor Stripper, Cherry Almond Scent, 5 Gallon Box

Product Description
A powerful and fast-acting stripper that begins to emulsify most finishes upon contact, reducing normal soak times and removing multiple layers of finish with fewer passes. Specially formulated to penetrate and emulsify the toughest UHS burnished finishes. Pro Strip™ Ultra Heavy Duty Floor Stripper is a powerful, fast-acting stripper designed for the removal of tough-to-strip finishes and sealers with fewer passes.

Features:
  • Formulated for effective stripping the first time, reducing the need for additional restrips
  • Fast penetration of built up finishes and sealer layers, and specially formulated to penetrate and emulsify the toughest UHS burnished finishes
  • Cost effective solution with variable dilution rates utilizing cool water
  • Pleasant cherry almond fragrance reduces complaints regarding floor stripping odor
  • A safer choice as concentrate not regulated as hazardous waste for disposal under EPA Resource Conservation and Recovery Act (RCRA) regulations
Applications:
  • Designed for floor finish removal on VCT, terrazzo and concrete flooring
  • Not intended for use on wood, linoleum, rubber, marble, painted surfaces, or on surface colored and acid dyed concrete floors as this product may harm these surfaces
  • Test for softening or color bleeding on asphalt floors before using


PRICE
$109.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size5 gal

Product Details

TypeFloor Stripper
pH12.3
ApplicationStripping
ScentCherry Almond
Size Type5 Gallon Box
Helps RemoveUHS
Package Quantity1
DescriptionFloor Stripper
Manufacturers Part Number95386176
Floor TypeConcrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum
Dilution Ratio1:4 - 1:10
BrandDiversey