Zep Apex Bakery Pan Cleaner, 5 Gallon Pail, 1 Pail
Write a Review
|
Questions & Answers (0)
Product Description
Heavy-duty, non-chlorinated, non-foaming, alkaline detergent recommended for pan and tray washing, C.I.P. cleaning, pressure washing, and floor cleaning. Formulated especially for use on aluminum, zinc, and galvanized metals. Highly concentrated for fast removal of food soil from equipment in bakeries, delis, supermarkets, and food processing plants. USDA applicable, C1.
PRICE
$79.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Scent | Mild |
| Applicable Materials | Aluminum, Zinc, Galvanized Metals |
| Size Type | 5 Gallon Pail |
| Helps Remove | Food Soils |
| Package Quantity | 1 Pail |
| Description | Apex Bakery Pan Cleaner |
| Manufacturers Part Number | 237135 |
| For Use With | Bakeries, Delis, Supermarkets, Food Processing Plants |
| Dilution Ratio | Multiple |
| Brand | Zep |