Drain Openers
Availability
Brand
Chemical Compound
Type
Capacity
Size
Color
Price
Related Products
Enzyme producing bacteria digest and liquefy organic waste, grease and food by-products to eliminate malodors and reduce suspended soils. For use in drain lines, septic tanks, sump pumps and porta-toilets. Pleasant fragrance neutralizes odors. Safe, nontoxic, nonacid, nonalkaline formula. 32-oz. bottle. Sold 12 bottles per case.
SC Johnson Professional™ Drano® Max Gel Clog Remover pours through standing water and works fast to clear clogged drains and restore them to a free-flowing state. Safe for all pipes, it works great to remove hair, soap scum, and other gunky clogs. Read label before use. Use only as directed. Features: Formulated thick to dissolve the toughest clogs fast Pours through water straight to the clog Has an ingredient to protect pipes from corrosion Safe for plastic, PVC, metal pipes, garbage disposals and septic systems Won't harm pipes when used overnight Contains no phosphorus
Non-fuming, does not produce offensive odors or gases normally associated with other drain openers. Ideal for institutional, home, hospital, factory and office building use where strong odors are objectionable. Non-acid, powerful action crystalline flakes provide high surface area to the clog. Large flakes quickly dissolve grease, hair, soap, food and other organic material. Works faster than liquid caustic or bleached-based openers and is more economical to use. Glug can be used for both emergency and preventive maintenance treatments of clogged or slow moving drains and waste lines. ...
Piranha II generates heat immediately upon contact with cold water so as to quickly dissolve and remove grease, hair, paper, vegetable matter and all other organic material that causes clogged drains and waste pipes.Piranha II's odorless, non fuming , dry formula is safe on fine fixtures, chrome, brass, metal and plastic pipes. It will not harm septic tanks and cesspools. Because Piranha II is odorless, it is good for homes, schools, hospitals, cafeterias and restaurants.
Big Orange (Liquid) is an organic, non-petroleum-based cleaner, degreaser and deodorizer. It is biodegradable and contains no caustics, acids, petroleum distillates, chlorinated hydrocarbons or chlorinated aromatic solvents. The product offers comparable degreasing power to petroleum distillates and chlorinated solvents and is suited for use in areas where poor ventilation is a problem. It is ideal for use in drain pipes, grease traps, sewage treatment plants, rendering plants, refuse dumps, trash cans and dumpsters. The cleaner also removes many industrial-strength glues and protective ...