ComStar® 1/2 Gal Plumber's Plunger Eco-Safe Non-Acid Liquid Drain Opener - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Plumbers Plunger™ Liquid Drain Opener, Non-Acid, 1/2 Gal.
Non-acid, liquid drain opener. Economical but effective.
Non-acid, liquid drain opener. Economical but effective.
PRICE
$70.50 Sold in packages of 6 / $11.75 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 0.5 gal |
Product Details
| Style | Liquid |
| Type | Alkaline |
| Scent | Unscented |
| Size Type | 1/2 Gallon Bottle |
| Package Quantity | 6 Bottles |
| Chemical Compound | Sodium Hydroxide |
| Description | Plumbers Plunger Liquid Drain Opener |
| Manufacturers Part Number | 30-710 |
| Brand | Plumbers Plunger |