Hercules GLUG® Drain Opener, 16 oz. Bottle - 20412 - Pkg Qty 24
|
Questions & Answers (0)
Product Description
Non-fuming, does not produce offensive odors or gases normally associated with
other drain openers. Ideal for institutional, home, hospital, factory and office building use
where strong odors are objectionable. Non-acid, powerful action crystalline flakes provide
high surface area to the clog. Large flakes quickly dissolve grease, hair, soap, food and
other organic material. Works faster than liquid caustic or bleached-based openers and
is more economical to use.
Glug can be used for both emergency and preventive maintenance treatments of clogged or slow moving drains and waste lines. Safe for septic systems when used as directed. Contains no phosphates or aluminum. Hot water formula will not solidify in drains. Will not stain and is harmless to most metal and plastic pipes, valves and fittings and will not damage chrome, brass or fine plumbing fixtures. Avoid contact with aluminum pipe or utensils, acrylic and fiberglass bathtubs, basins and surfaces. Not to be used for clogged toilet bowls or completely stopped drains.
Glug can be used for both emergency and preventive maintenance treatments of clogged or slow moving drains and waste lines. Safe for septic systems when used as directed. Contains no phosphates or aluminum. Hot water formula will not solidify in drains. Will not stain and is harmless to most metal and plastic pipes, valves and fittings and will not damage chrome, brass or fine plumbing fixtures. Avoid contact with aluminum pipe or utensils, acrylic and fiberglass bathtubs, basins and surfaces. Not to be used for clogged toilet bowls or completely stopped drains.
PRICE
$330.00 Sold in packages of 24 / $13.75 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 16 oz |
Product Details
| Style | Crystal |
| Type | Alkaline |
| Scent | Unscented |
| Size Type | 16 oz. Bottle |
| Package Quantity | 24 Bottles |
| Chemical Compound | Sodium Hydroxide |
| Description | GLUG® Drain Opener |
| Manufacturers Part Number | 20412 |
| Brand | Hercules |