Big D Extra Duty D'Vour Bodily Fluid Clean-Up Kit - 173
Write a Review
|
Questions & Answers (0)
Product Description
A step up from the #169 D'Vour Kit, this kit is in compliance with OSHA to safeguard against exposure to bloodborne pathogens. Comes with all necessary protection items and a registered phenolic disinfectant aerosol spray (kills HIV and tuberculosis). Each kit contains: 3 oz. packet of D'Vour, one pair of disposable latex gloves, one protective face shield, shoe covers, apron, isolation mask, two scoops, absorbent towel, antiseptic towelettes, two disposable bags with twist ties, 12 oz. aerosol phenolic disinfectant and step-by-step instructions for cleanup and proper disposal of waste materials. Cases available, will come 6 kits per case.
PRICE
$66.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Aerosol |
| Type | Body Fluid Clean-Up |
| Size Type | 12 oz. |
| Package Quantity | 1 |
| Description | Extra Duty D'Vour Bodily Fluid Clean-Up Kit |
| Manufacturers Part Number | 173 |
| Brand | Big D Industries |