Big D Dumpster D plus C 1 lb. Can, 12/Case - 177
Write a Review
|
Questions & Answers (0)
Product Description
Big D Dumpster D plus C is formulated with special odor absorbing granules and Citronella (proven to deter annoying flying insects). This unique and safe formula is long-lasting and neutralizes odors on contact. Use to quickly and effectively deodorize garbage dumpsters, trash cans, containers and compactors, and garbage collection trucks. Lemon fragrance. 1 lb. container. Sold 12 per case.
PRICE
$88.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 lb oz |
Product Details
| Style | Granular |
| Type | Deodorizer |
| Scent | Lemon |
| Size Type | 1 Lb |
| Package Quantity | 12 |
| Description | Dumpster D plus C |
| Manufacturers Part Number | 177 |
| Brand | Big D Industries |