Zep Micro-Mist Fresh Scent, 20 oz. Aerosol, 12 Cans/Case
Write a Review
|
Questions & Answers (0)
Product Description
Effective deodorizer that eliminates tough odors from the air without messy fallout on carpet, upholstery, draperies, etc. Effective on all odors, particularly stale smoke odors.
PRICE
$129.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 20 oz |
Product Details
| Style | Aerosol |
| Type | Odor Control |
| Scent | Pleasant |
| Size Type | 20 oz. |
| Package Quantity | 12 |
| Description | Micro-Mist Fresh Scent |
| Manufacturers Part Number | 024301 |
| Brand | Zep |