x

Take 15% off your entire order!

Offer applied at checkout

Big D Water Soluble Deodorant - Lemon 5 Gallon Pail - 5618

Big D Water Soluble Deodorant - Lemon 5 Gallon Pail - 5618

Item #: WBB666848

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$119.90 up to 3% OFF

Price: $115.95

Save $5.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Odor Neutralizer Concentrate, Citrus - Case Of Four 1 Gallon Bottles

Global Industrial™ Odor Neutralizer Concentrate, Citrus - Case Of Four 1 Gallon Bottles

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Deodorizing Urinal Mat - Mountain Breeze 6 Mats/Case

Global Industrial™ Deodorizing Urinal Mat - Mountain Breeze 6 Mats/Case

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Automatic Air Freshener Refills, Fresh Linen 7 oz. Can - 12 Refills/Case

Global Industrial™ Automatic Air Freshener Refills, Fresh Linen 7 oz. Can - 12 Refills/Case

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Automatic Air Freshener Refills, Mountain Air 7 oz. Can - 12 Refills/Case

Global Industrial™ Automatic Air Freshener Refills, Mountain Air 7 oz. Can - 12 Refills/Case

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Big D Water Soluble Deodorant - Lemon 5 Gallon Pail

Big D Water Soluble Deodorant is the most versitile and economical deodorant in the marketplace containing true odorcounteractants, not masking agents. Simply dilute a small amount with water and you can eliminate most odor problems. May also be used in trigger sprayers, extractors or mop water. Safe to use on new generations of stain-resistant carpet as it contains no cationic surfactants. Lemon fragrance. 5 Gallon pails.

  • BRAND Big D Industries
  • DESCRIPTION Water Soluble Deodorant
  • MANUFACTURERS PART NUMBER 5618
  • PACKAGE QUANTITY 1
  • SCENT Lemon
  • SIZE TYPE 5 Gallon
  • STYLE Liquid
  • TYPE Odor Control
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Big D Water Soluble Deodorant - Lemon 5 Gallon Pail - 5618

Big D Water Soluble Deodorant - Lemon 5 Gallon Pail - 5618

Item #: WBB666848

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant