x

Take 15% off your entire order!

Offer applied at checkout

Big D Water Soluble Deodorant - Mint Fresh 55 Gallon Drum - 3641

Big D Water Soluble Deodorant - Mint Fresh 55 Gallon Drum - 3641

Item #: WBB666989

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,263.90 up to 11% OFF

Price: $1,130.00

$188.33/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Big D Water Soluble Deodorant - Mint Fresh 55 Gallon Drum

Big D Water Soluble Deodorant is the most versitile and economical deodorant in the marketplace containing true odorcounteractants, not masking agents. Simply dilute a small amount with water and you can eliminate most odor problems. May also be used in trigger sprayers, extractors or mop water. Safe to use on new generations of stain-resistant carpet as it contains no cationic surfactants. Mint Fresh fragrance. 55 gallon drum.

  • BRAND Big D Industries
  • DESCRIPTION Water Soluble Deodorant
  • MANUFACTURERS PART NUMBER 3641
  • PACKAGE QUANTITY 1
  • SCENT Mint Fresh
  • SIZE TYPE 55 Gallon
  • STYLE Liquid
  • TYPE Odor Control
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Big D Water Soluble Deodorant - Mint Fresh 55 Gallon Drum - 3641

Big D Water Soluble Deodorant - Mint Fresh 55 Gallon Drum - 3641

Item #: WBB666989

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant