Black Swan Big Foot II Toilet Floor Gasket - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Thick, compliant, self-shimming, white rubber gasket installs between the toilet and the floor. Provides a complete seal and eliminates toilet movement and wobbling. Fits all toilets including commercial 14" setbacks to the wall mounts, simply trim to fit.
PRICE
$179.70 Sold in packages of 6 / $29.95 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 29-3/4 in |
| Width | 12-1/2 in |
| Height | 31 in |
| Size | 29-1/2 x 12-7/8 x 3/8 |
Product Details
| Package Quantity | 6 |
| Description | Big Foot II Toilet Floor Gasket |
| Manufacturers Part Number | 13290 |
| For Use With | Toilet |
| Brand | Black Swan |