Oatey 31193 Heavy Duty Wax Bowl Ring with Sleeve - Pkg Qty 24
Write a Review
|
Questions & Answers (0)
Product Description
Oatey Heavy Duty Wax Bowl With Sleeve ring is 100% pure petroleum wax gasket for setting any floor type closet bowl with 3" or 4" waste lines. Heavy Duty Wax Bowl Rings with Sleeve have a plastic polyethylene flanged sleeve which extends the discharge opening and provides a positive seal and proper bowl alignment.
PRICE
$154.80 Sold in packages of 24 / $6.45 ea
4
4
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 2-1/8 in |
| Size | Standard |
| Diameter | 6-1/8 in |
Product Details
| Type | Flange |
| Package Quantity | 24 |
| Description | Heavy Duty Wax Bowl Ring with Sleeve |
| Manufacturers Part Number | 31194 |
| For Use With | 3" or 4" Waste lines |
| Brand | Oatey |