Big Grip Hand Exerciser, 30 Pound Resistance, Green, 1 Each
Write a Review
|
Questions & Answers (0)
Product Description
Exercise grip requires flexion to fully compress. 30 lb. Resistance - Green.
PRICE
$19.25
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 4 in |
| Height | 2 in |
| Weight | 0.6 lbs |
Product Details
| Type | Hand Flexion |
| Package Quantity | 1 |
| Description | Big Grip Hand Exerciser |
| Color | Green |
| Manufacturers Part Number | 10-0793 |
| Challenge Level | Moderate |
| Brand | Fabrication Enterprises |
Warranty
| Warranty | 1 yr |