CanDo® Digi-Flex® Hand/Finger Exerciser, Green, Moderate
The CanDo® Digi-Flex® develops isolated finger strength, flexibility and coordination as it builds hand and forearm strength. Use each button independently to exercise fingers or compress the entire unit for complete hand and forearm strengthening. Comes with illustrated manual. Develops isolated finger strength, flexibility, and coordination. Stronger fingers cannot compensate for weaker ones. Progressive color-coded resistance gives patient positive feedback. Also builds hand and forearm strength. Green - Medium - Finger (5.0 lb.) / Hand (16.0 lb.).
CanDo® Digi-Flex® Hand/Finger Exerciser, Green
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$22.50
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 1 in |
| Height | 3 in |
| Weight | 0.5 lbs |
Product Details
| Type | Hand Flexion |
| Package Quantity | 1 |
| Description | Digi-Flex® Hand/Finger Exerciser |
| Color | Green |
| Manufacturers Part Number | 10-0742 |
| Challenge Level | Moderate |
| Brand | CanDo |
Warranty
| Warranty | 1 yr |