Big Grip Hand Exerciser, 4-Piece Set (Yellow, Red, Green, Blue)
Write a Review
|
Questions & Answers (0)
Product Description
Exercise grip requires flexion to fully compress. 4 Piece Set: 1 Each Resistance - Yellow, Red, Green, Blue.
PRICE
$71.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 4 in |
| Height | 2 in |
| Weight | 3 lbs |
Product Details
| Type | Hand Flexion |
| Package Quantity | 1 Set |
| Description | Big Grip Hand Exerciser |
| Color | Assorted |
| Manufacturers Part Number | 10-0790 |
| Challenge Level | Assorted |
| Brand | Fabrication Enterprises |
Warranty
| Warranty | 1 yr |