Big Joe® CB22 Fully Powered Counterbalanced Walkie Stacker 2200 Lb. 104" Lift
Write a Review
|
Questions & Answers (0)
Product Description
Big Joe® FULLY POWERED COUNTERBALANCED STACKER
Counterbalanced Lift Truck is designed for applications where extended straddle legs or outriggers will interfere with loading or unloading.
Operator can easily approach mezzanines and racks with lower braces. Perfect for loading and unloading shipping containers or trucks since there are no stabilization legs to get in the way. Tight 56" turning radius eases maneuverability in confined aisles. 2.2KW lift motor raises loads 25 ft./min. and travels via 0.9KW AC drive motor at 3.1 mph loaded and 3.4 mph unloaded. 42"L x 4"W x 1-½" forks offer 24" load center and adjust from 8" to 28" O.D. Includes (4) 6V 224Ah maintenance-free batteries, battery discharge gauge and integral 25 amp 110V charger. Ergonomic handle controls speed and lift with left or right hand, and offers auto-reverse safety belly button switch. 2 Year Limited Warranty.
Dock required for Delivery.
Counterbalanced Lift Truck is designed for applications where extended straddle legs or outriggers will interfere with loading or unloading.
Operator can easily approach mezzanines and racks with lower braces. Perfect for loading and unloading shipping containers or trucks since there are no stabilization legs to get in the way. Tight 56" turning radius eases maneuverability in confined aisles. 2.2KW lift motor raises loads 25 ft./min. and travels via 0.9KW AC drive motor at 3.1 mph loaded and 3.4 mph unloaded. 42"L x 4"W x 1-½" forks offer 24" load center and adjust from 8" to 28" O.D. Includes (4) 6V 224Ah maintenance-free batteries, battery discharge gauge and integral 25 amp 110V charger. Ergonomic handle controls speed and lift with left or right hand, and offers auto-reverse safety belly button switch. 2 Year Limited Warranty.
Dock required for Delivery.
PRICE
$18,999.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 106 in |
| Width | 35-13/16 in |
| Height | 72-5/16 in |
| Lowered Height | 2 in |
| Raised Height | 104 in |
| Weight Capacity | 2200 lbs |
| Weight | 4455 lbs |
| Fork Length | 42 in |
| Fork Width | 4 in |
| Front Wheel Diameter | 9 Front, 8 Rear in |
| Distance Across Forks | 8 to 28 (adjustable) in |
| Travel Speed | 3.1 Loaded; 3.4 Unloaded mph |
| Lift Speed | 25 ft/min |
| Load Center | 24 in |
Product Details
| Assembly Required | No |
| Charger | 25 amp / 110V |
| Material | Steel |
| Operation | Battery Operated |
| Lift Motor | 2.2 KW |
| Manufacturers Part Number | CB22-104 |
| Brand | Big Joe |
| Battery Type | 6 V / 224 Ah |
| Type | Counter Balanced |
| Color | Yellow |
| Wheel Type | Polyurethane |
| Duty Cycle per Charge | 4 - 6 Hours Intermittent Use (Approx. 75 Pallet Moves) |
| Number of Batteries | 4 |
| Drive Motor | 0.9 KW kW |
Warranty
| Warranty | 2 yr |