Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Big Joe

Model # :WBB2381587

MPN #: CB-22-157-BB224AG

Big Joe® CB22 Fully Powered Counterbalanced Walkie Stacker 2200 Lb. 157" Lift

Product Description
Operator can easily approach mezzanines and racks with lower braces. Perfect for loading and unloading shipping containers or trucks since there are no stabilization legs to get in the way. Tight 56" turning radius eases maneuverability in confined aisles. 2.2KW lift motor raises loads 25 ft./min. and travels via 0.9KW AC drive motor at 3.1 mph loaded and 3.4 mph unloaded. 42"L x 4"W x 1-½" forks offer 24" load center and adjust from 8" to 28" O.D. Includes (4) 6V 224Ah maintenance-free batteries, battery discharge gauge and integral 25 amp 110V charger. Ergonomic handle controls speed and lift with left or right hand, and offers auto-reverse safety belly button switch. 2 Year Limited Warranty.

Dock required for Delivery.

PRICE
$20,499.00

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length106 in
Width32 in
Height71 in
Lowered Height2 in
Raised Height157 in
Weight Capacity2200 lbs
Weight4850 lbs
Fork Length42 in
Fork Width4 in
Front Wheel Diameter9 Front, 8 Rear in
Distance Across Forks8 to 28 (adjustable) in
Travel Speed3.1 Loaded; 3.4 Unloaded mph
Lift Speed25 ft/min
Load Center24 in

Product Details

Assembly RequiredNo
Charger25 amp / 110V
MaterialSteel
OperationBattery Operated
Lift Motor2.2 KW
Manufacturers Part NumberCB-22-157-BB224AG
BrandBig Joe
Battery Type6 V / 224 Ah
TypeCounter Balanced
ColorYellow
Wheel TypePolyurethane
Duty Cycle per Charge4 - 6 Hours Intermittent Use (Approx. 75 Pallet Moves)
Number of Batteries4
Drive Motor0.9 KW kW

Warranty

Warranty2 yr