Universal Premium Black Replacement Forklift Seat Belt MQ0087
|
Questions & Answers (0)
Product Description
UNIVERSAL REPLACEMENT FORKLIFT SEAT BELT
Fork Lift Seat Belt is adjustable up to 70" in length. Retractable 2" wide belt includes buckle and mounting hardware for easy installation. Safety belts conform to ECER16 power-driven vehicle safety belt regulations. Color: Black.
Note: Belt will unlock if installed and pulled straight out at the same angle at which it is mounted; if not yet installed, it should be held at an angle and pulled straight out (aligned with the belt's mounting angle).
Fork Lift Seat Belt is adjustable up to 70" in length. Retractable 2" wide belt includes buckle and mounting hardware for easy installation. Safety belts conform to ECER16 power-driven vehicle safety belt regulations. Color: Black.
Note: Belt will unlock if installed and pulled straight out at the same angle at which it is mounted; if not yet installed, it should be held at an angle and pulled straight out (aligned with the belt's mounting angle).
PRICE
$44.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 70 in |
| Width | 2 in |
| Weight | 3 lbs |
Product Details
| Assembly Required | No |
| Type | Seat Belt |
| Material | Polyester Webbing |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | MQ0087 |
| Brand | Big Joe |
Warranty
| Warranty | 90 days |