Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
TVH Parts

Model # :WBB563093

MPN #: STA20602

Safe-T-Alert® STA20602 2000 Series Back-Up Alarm - 102 DB - 12-24 Volts - Standard

Product Description
Safe-T-Alert® 2000 Series Back-Up Alarm - 102 DB - 12-24 Volts - Standard

Back-up alarms are constructed of polypropylene, epoxy sealed against dust & moisture. Alarms are self adjusting and are steam cleanable. Alarms are 12-24vdc. Alarm Decibel 102db. Conform to CE, cUL/UL standards. Polarity protected. 2 Year Limited Warranty.

PRICE
$33.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-5/8 in
Width4 in
Height2-3/4 in
Weight0.8 lbs

Product Details

Assembly RequiredNo
TypeBack-Up Alarm
ColorBlack
Series2000 Series
For Use WithForklifts, Material Handling Carts
StyleStandard
Mounting MethodUniversal Mounting Bracket
Voltage12 - 24 V
MaterialAcrylonitrile Butadiene Styrene
S.P. (V)+100/-400
Manufacturers Part NumberSTA20602
Decibels102 dB
BrandTVH Parts

Compliance & Certifications

CertificationsUL/CE
SAEJ994 Type F