Zep Big Orange-E NPE Non-Petroleum Cleaner & Degreaser, 5 Gallon Pail
Write a Review
|
Questions & Answers (0)
Product Description
Big Orange-E NPE Free is a non-petroleum cleaner, degreaser and deodorizer. It contains natural citrus-based and synthetic biodegradable solvents, which are less hazardous than chlorinated solvents. The product contains no caustics, acids, petroleum distillates, chlorinated hydrocarbons, chlorinated aromatic solvents or APE surfactants. It is suited for cleaning, degreasing and deodorizing drain pipes, grease traps, sewage treatment plants, rendering plants, refuse dumps, trash cans and dumpsters. The biodegradable product quickly penetrates to remove tar, asphalt, tree sap and bug residues and leaves a fresh citrus fragrance with no objectionable petroleum solvent odor.
PRICE
$419.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5 gal |
Product Details
| Scent | Citrus |
| Capacity | 5 gal |
| Applicable Materials | Drain Pips, Grease Traps, Sewage Treatment Plants, Rendering Plants, Dumpsters |
| Size Type | 5 Gallon Pail |
| Helps Remove | Tar, Asphalt, Tree Sap Bug Residues |
| Package Quantity | 1 Pail |
| Description | Non-Petroleum Cleaner & Degreaser |
| Manufacturers Part Number | 139735 |
| For Use With | General Purpose, Bathroom, Breakroom, Kitchen, Office, Exam Room, Classroom |
| Dilution Ratio | Multiple |
| Brand | Zep |