Global Industrial
Model # :WB670175
Global Industrial Multi-Purpose Cleaner & Degreaser, 1 Gallon Bottle, 2/Case
|
Questions & Answers (0)
Product Description
Global Industrial Multi-Purpose Cleaner & Degreaser - Case Of Two 1 Gallon Bottles
High performance cleaning on all water safe surfaces. Non-butyl, low VOC cleaning and degreasing. Cuts through dirt, grease, oil, grime, ink and food soils. Use for industrial cleaning, concrete, quarry tile, automatic floor machines, pressure washing, parts washing and more. For use on medium to heavy duty soils, dirt and grime. Green color. Gallon bottle. Sold 2 bottles per case.
Intended for Industrial/Commercial use.
High performance cleaning on all water safe surfaces. Non-butyl, low VOC cleaning and degreasing. Cuts through dirt, grease, oil, grime, ink and food soils. Use for industrial cleaning, concrete, quarry tile, automatic floor machines, pressure washing, parts washing and more. For use on medium to heavy duty soils, dirt and grime. Green color. Gallon bottle. Sold 2 bottles per case.
Intended for Industrial/Commercial use.
PRICE
$47.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 18 lbs |
| Size | 1 gal |
Product Details
| Flash Point | >200°F |
| Specific Gravity | 1.01 |
| pH | 10.0-11.5 |
| Color | Green |
| VOC Content | 3.5% |
| Capacity | 1 gal |
| Scent | Sassafras |
| Size Type | Gallon Bottle |
| Helps Remove | Heavy Grease & Oil, Dirt, Tar, Food Residue, Stains |
| Description | Multi-Purpose Cleaner/Degreaser |
| Package Quantity | 2 Bottles |
| Manufacturers Part Number | 670175 |
| Viscosity @ 25°C | <25 cps °C |
| Water Solubility | Complete |
| Dilution Ratio | 1:32 |
| Brand | Global Industrial |