Simple Green® Foaming Crystal Industrial Cleaner and Degreaser, 20 oz. Aerosol, 12 Cans/Case
Write a Review
|
Questions & Answers (0)
Product Description
Foaming cleaner brings the effective cleaning power of Crystal Simple Green Industrial Cleaner & Degreaser to hard-to-reach areas. The specialized foaming formula clings to vertical and hard-to-clean surfaces enabling controlled application and longer contact time on soiled areas. The foaming action provides some agitation of the Crystal Simple Green formula in areas where agitation would otherwise be impossible. This formula is non-abrasive, non-flammable and biodegradable. The non-corrosive cleaner is safe to use on metals, finishes, plastic and rubber. The fragrance-free and color-free solution is clean rinsing making it ideal for critical cleaning applications across a variety of industries.
Compliance Standards:
NSF Registered A1, A4, A8, C1; LEED Applicable; Exempt from EPA special handling & personal protection requirements for hazardous materials
Compliance Standards:
NSF Registered A1, A4, A8, C1; LEED Applicable; Exempt from EPA special handling & personal protection requirements for hazardous materials
PRICE
$83.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 20 oz |
Product Details
| Scent | Unscented |
| Capacity | 20 oz |
| Size Type | 20 oz. Aerosol Can |
| Package Quantity | 12 Cans |
| Description | Industrial Cleaner and Degreaser |
| Manufacturers Part Number | 0610001219010 |
| Brand | Simple Green |
Compliance & Certifications
| Certifications | NSF Registered A1, A4, A8, C1 |