Swiffer® PowerMop Refill Cleaning Solution, Lavender Scent, 25.3 oz Refill Bottle, 6/Case
Write a Review
|
Questions & Answers (0)
Product Description
Mop smarter with the Swiffer PowerMop, an all-in-one mopping system that gives you a mop and bucket clean in half the time. The pre-mixed solution breaks down tough, sticky messes and dries fast-no need to rinse!
PRICE
$50.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 25.3 oz |
Product Details
| Type | Multi-Surface Floor Cleaner |
| pH | 5.8 |
| Application | Scrubbing |
| For Use With | Floor Cleaner/Degreaser |
| Scent | Lavender |
| Size Type | 25.3 oz Bottle |
| Helps Remove | Dust, Food Residue, Grease, Grime, Scuff Marks, Soil, Spills |
| Description | Refill Cleaning Solution |
| Package Quantity | 6 Bottles |
| Manufacturers Part Number | 80374081 |
| Floor Type | Ceramic Tile, Linoleum, Luxury Vinyl Tile (LVT) |
| Dilution Ratio | RTU |
| Brand | Swiffer |