100% recycled rubber. 8 lb. base for grabber delineator
VizCon TrafFix Devices 8lb Recycled Rubber Base for Grabber Delineator
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$10.75
15
15
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17 in |
| Width | 20 in |
| Height | 3 in |
| Weight | 8 lbs |
| Reflective | No |
| Base Weight | 8 lbs |
Product Details
| Assembly Required | No |
| Type | Base |
| Color | Black |
| Base Shape | Hexagonal |
| Material | Rubber |
| Description | 8lb Recycled Rubber Base for Grabber Delineator |
| Package Quantity | 1 |
| Manufacturers Part Number | 42000-TB8 |
| Accepts Barricade Light | No |
| Base Material | Rubber |
| Shape | Hexagon |
| Brand | Vizcon Traffix Devices |