Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands

Interion® Big & Tall Heavy-Duty Office Chair, 22-1/2"H Back, Fabric, Black

Product Description
✓ 22" wide molded foam seat with commercial fabric for long wear
✓ 500 lb. real load seating capacity
✓ Swivel seat control for proper ergonomic positions
✓ Heavy-duty seat control with limited back tilt that provides extra stability

The Interion® by Global Industrial™ Heavy-Duty High-Back Office Chair is a great addition to any office or warehouse space. Featuring an ergonomic design, this heavy-duty swivel seat is optimized for support and comfort. Its sculpted back and contoured-stitched upholstery deliver superior aesthetics while its durable casters and high-strength base provide durability. Limited 1-Year Warranty.

  • Adjustable height range from 17-1/2" to 21-1/2"
  • Large seat size: 22"W x 20-11/16"D
  • Backrest: 22"W x 22-1/2"H
  • Gas lift design for simple height adjustment
  • Exceeds BIFMA testing standards
  • PRICE
    $589.00

    1
    1
    Ships in 3 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Depth25 in
    Weight Capacity500 lbs
    Seat Depth20-11/16 in
    Seat Height17 - 21-1/2 in
    Base5-Star Base
    Back Width22 in
    Back Height22-1/2 in

    Product Details

    Assembly RequiredYes
    TypeBig & Tall Chair
    Frame Color FamilyBlack
    Tilt TypeSwivel Tilt
    ColorBlack
    CastersTwin Wheel Carpet
    Seat Color FamilyBlack
    AntimicrobialNo
    DescriptionInterion® Heavy-Duty High Back Office Chair
    Package Quantity1
    Arm TypeAdjustable
    Manufacturers Part Number282491
    Back TypeHigh Back
    Seat MaterialFabric
    BrandInterion by Global Industrial

    Warranty

    Warranty1 yr

    Compliance & Certifications

    CAL 117 CertifiedYes