Interion by Global Industrial
Model # :WB249051
Interion® Mesh Office Chair With High Back & Adjustable Arms, Leather, Black
|
Questions & Answers (0)
Product Description
Interion® MULTIFUNCTION PREMIUM MESH CHAIR WITH LEATHER UPHOLSTERED SEAT
Mesh Back Office Chair Offers Elastic, Breathable Comfort And Full Body Support.
Mesh back features a plastic trim for long life. Built-in lumbar support provides added back comfort. Leather upholstered seating surface has 3-1/2" thick comfort cushioning. Height adjustable armrests help reduce arm fatigue. Office chair features independent back and seat angle adjustment and tilt lock control. 17-3/4 to 21" pneumatic seat height adjustment. Stable 5-blade nylon base includes dual wheel swivel casters for easy mobility. Back measures 19-3/4"W x 23-1/2"H. Seat measures 20"W x 18-1/2"D. Easy Assembly. Brand is Interion® By Global Industrial. 2 Year Limited Warranty.
Mesh Back Office Chair Offers Elastic, Breathable Comfort And Full Body Support.
Mesh back features a plastic trim for long life. Built-in lumbar support provides added back comfort. Leather upholstered seating surface has 3-1/2" thick comfort cushioning. Height adjustable armrests help reduce arm fatigue. Office chair features independent back and seat angle adjustment and tilt lock control. 17-3/4 to 21" pneumatic seat height adjustment. Stable 5-blade nylon base includes dual wheel swivel casters for easy mobility. Back measures 19-3/4"W x 23-1/2"H. Seat measures 20"W x 18-1/2"D. Easy Assembly. Brand is Interion® By Global Industrial. 2 Year Limited Warranty.
PRICE
$265.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 275 lbs |
| Seat Width | 20 in |
| Seat Depth | 18-1/2 in |
| Seat Height | 17-3/4 - 21 in |
| Min Seat Height | 17-3/4 in |
| Max Seat Height | 21 in |
| Base | 5-Star Base |
| Back Width | 19-3/4 in |
| Back Height | 23-1/2 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Silver |
| Tilt Type | Independent Seat and Back |
| Stackable | No |
| Arm Type | Adjustable |
| Manufacturers Part Number | 249051 |
| Collection | Traditional |
| Brand | Interion by Global Industrial |
| Type | Office Chair |
| Color | Black |
| Series | Interion |
| Casters | Yes |
| Number of Seats | 1 |
| Seat Color Family | Black |
| Package Quantity | 1 |
| Description | Mesh Office Chair |
| Frame Material | Plastic |
| Back Type | High Back |
| Seat Material | Leather |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | ANSI/BIFMA |