Interion by Global Industrial
Model # :WB506342
Interion® Big and Tall Steel Shop Stool - Vinyl – Gray - Pkg Qty 2
|
Questions & Answers (0)
Product Description
Interion® Big & Tall Vinyl Upholstered Shop Stool With Manual Height Adjustment
Comfort-designed with the finest quality workmanship and construction. Heavy-duty 18-gauge x 1" tubular steel electrically seam-welded construction assures strength and rigidity. Features a roomy 18" diameter vinyl upholstered seat. 450 lb. capacity. Convenient steel foot ring. Telescoping legs adjust at 1" increments. Durable gray baked enamel finish. Sold 2 per package. Brand is Interion® By Global Industrial
Comfort-designed with the finest quality workmanship and construction. Heavy-duty 18-gauge x 1" tubular steel electrically seam-welded construction assures strength and rigidity. Features a roomy 18" diameter vinyl upholstered seat. 450 lb. capacity. Convenient steel foot ring. Telescoping legs adjust at 1" increments. Durable gray baked enamel finish. Sold 2 per package. Brand is Interion® By Global Industrial
PRICE
$359.90 Sold in packages of 2 / $179.95 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 450 lbs |
| Weight | 15 lbs |
| Seat Width | 18 in |
| Seat Depth | 18 in |
| Seat Height | 24 - 33 in |
| Min Seat Height | 24 in |
| Max Seat Height | 33 in |
| Base | 4 Legs |
| Height Adjustability Type | Manual |
Product Details
| Assembly Required | No |
| Frame Color Family | Gray |
| Antimicrobial | No |
| Arm Type | Armless |
| Manufacturers Part Number | 506342 |
| Collection | Traditional |
| Brand | Interion by Global Industrial |
| Type | Big & Tall Stool |
| Color | Gray |
| Series | Interion |
| Mobile or Stationary | Stationary |
| Footrest Included | Yes |
| Seat Color Family | Gray |
| Casters Included | No |
| Package Quantity | 2 |
| Description | Big and Tall Shop Stool |
| Frame Material | Steel |
| Back Type | Backless |
| Seat Material | Vinyl |