Features:
- Durable, .080" aluminum signs will not rust
- Engineer-grade prismatic (EGP) reflective surface provides added visibility in low-light conditions
- UV-resistant inks prevent fading from long-term outdoor use
- Protected by Sign Muscle® to guard against harsh abuse and graffiti
- Finishing includes rounded corners with center post-mount holes
- Meets ASTM D 4956 Type I
- Surface-printed prismatic sheeting (recognized by the Federal Highway Administration) is bonded to aluminum
- Resists rust and corrosion
- Withstands extreme temperatures and outdoor environments
- Rounded corners, 1/4" corner holes, or 3/8" postmount holes
- Service temperature range: -40° to 250° F
- Reflective sheeting provides extra visibility during low-light and night-time conditions when light shines on the surface
- Excellent choice for regulatory, warning, and work zone signs
- Size: 12"W x 24"H
- Weight: 2.245 lbs