Bike Locker - Stainless Steel High Security MEDECO T-Handle Lock w/3 User Keys - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
Abloy Lock upgrade - Stainless steel high security MEDECO "T" Handle locks with 3 user keys. Master key series at no extra cost must spec on order.1 master key include per order.
Note: This is an accessory that must be ordered with a compatible bike locker and will be installed by the manufacturer.
Note: This is an accessory that must be ordered with a compatible bike locker and will be installed by the manufacturer.
PRICE
$459.90 Sold in packages of 2 / $229.95 ea
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Assembly Required | No |
| Material | Metal |
| Package Quantity | 2 |
| Description | Bike Locker Factory Installed Options |
| Color | Gray |
| Manufacturers Part Number | 15 |
| For Use With | 301, 301P, 302, 301V |
| Brand | American Bicycle Security |