Absco Durango Metal Bike Shed, 10' x 5', Classic Cream
Write a Review
|
Questions & Answers (0)
Product Description
The Absco Bike Shed 10 x 5 ft is perfect to keep your bicycles and other equipment tidy and safely stored away from the elements. This bike shed comes with double doors at the front and a single access door on the side for easy access to your bikes. Not only is this shed great for your bikes, it can also be used to store away your lawn mower, pool toys, gardening equipment and more. Absco's sheds come with the patented SNAPTiTE assembly system that saves time in assembly with less screws required. Our steel panels have rolled edges for safety. SNAPTITE also provides structure and rigidity to the shed without the need for additional internal bracing, when also anchored correctly to a concrete slab. Flooring is not included.
PROMOTIONAL PRICE
$769.00was $1169.00
Save $400.00 (34%)
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 59-13/16 in |
| Height | 80-11/16 in |
| Weight | 176.4 lbs |
| Front Width | 59-13/16 in |
| Back Width | 59-13/16 in |
Product Details
| Assembly Required | Yes |
| Lock Type | Pad Lock |
| Color | White |
| Door Type | Double Doors |
| Series | Durango |
| Capacity | 3 Bikes |
| Number of Doors | 2 |
| Material | Galvanized Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | AB1104 |
| Shape | Rectangular |
| Brand | Absco |
Warranty
| Warranty | 12 yr |