Master Lock® Barbell™ Receiver Lock, Stainless Steel, 1/2" & 5/8", Keyed Alike - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
Master Lock® receiver locks have a push to lock mechanism with a stainless steel swivel head. Best used for automotive and towing, trailers, vans and moving trucks, as well as marine recreation.
PRICE
$150.84 Sold in packages of 4 / $37.71 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Lock Size | 1/2", 5/8" |
Product Details
| Style | Barbell |
| Package Quantity | 4 |
| Description | Receiver Lock |
| Color | Stainless |
| Manufacturers Part Number | 1480KA |
| Brand | Master Lock |