Bike Locker - Window In Locker Door 16" x 36", Perforated Steel, Black
Write a Review
|
Questions & Answers (0)
Product Description
Window in door upgrade: 16" X 36" specify Acrylic or powder coated perforated steel.
Note: This is an accessory must be ordered with a compatible bike locker and will be installed by the manufacturer.
Note: This is an accessory must be ordered with a compatible bike locker and will be installed by the manufacturer.
PRICE
$169.95
1
1
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Height | 36 in |
Product Details
| Assembly Required | No |
| Material | Metal |
| Package Quantity | 1 |
| Description | Bike Locker Factory Installed Options |
| Color | Gray |
| Manufacturers Part Number | 74-PerforatedSteel |
| For Use With | 301, 301P, 302, 301V, 351, 351P, 352 |
| Brand | American Bicycle Security |