Bilco® RL2-S Rail System for 36"x30" Roof Hatch
|
Questions & Answers (0)
Product Description
Satisfies the requirements of OSHA 29 CFR 1910.23. Standard self-closing and latching gate feature ensures that the opening is protected at all times. Non-penetrating attachment attaches directly to the roof hatch capflashing. Fits all brands of roof hatches with capflashing. Light-weight design can be easily moved to the roof level. Available in a variety of sizes to accommodate any roof opening and can be easily installed on new or existing hatches. High visibility safety yellow color. Corrosion resistant construction carries a 5-year warranty.
PRICE
$1,895.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 43 in |
| Width | 37 in |
| Depth | 2 in |
| Height | 41 in |
| Weight | 52 lbs |
Product Details
| Type | For 36"x30" Roof Hatches |
| Material | Aluminum |
| Description | Rail System |
| Color | Yellow |
| Manufacturers Part Number | RL2-S |
| Brand | Bilco |