NMC SPLOTAG13 This Bilingual Lockout Tag & Lock To Be Removed Only By The Person Shown
Write a Review
|
Questions & Answers (0)
Product Description
LOCKOUT-TAGOUT TAGS
Bilingual Lockout Tag - This Tag & Lock To Be Removed Only By Person Shown
Lockout tags prevent accidental or unexpected start up or release of stored energy when working on equipment and machinery. Vinyl lockout tags are made with .015 mil thick tear and chemical resistant vinyl to withstand the toughest environments. The material is a rigid PVC film with a gloss/gloss surface. Features a writeable matte surface with a 3/8" reinforced brass grommet. Bilingual Lockout Tags convey the same lockout directions and safety information to all of your staff. Hang bilingual tags to be understood by Spanish speaking personnel. Meets OSHA 29 CRF 1910.147 requirements.
Bilingual Lockout Tag - This Tag & Lock To Be Removed Only By Person Shown
Lockout tags prevent accidental or unexpected start up or release of stored energy when working on equipment and machinery. Vinyl lockout tags are made with .015 mil thick tear and chemical resistant vinyl to withstand the toughest environments. The material is a rigid PVC film with a gloss/gloss surface. Features a writeable matte surface with a 3/8" reinforced brass grommet. Bilingual Lockout Tags convey the same lockout directions and safety information to all of your staff. Hang bilingual tags to be understood by Spanish speaking personnel. Meets OSHA 29 CRF 1910.147 requirements.
PRICE
$31.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-1/4 in |
| Height | 6 in |
Product Details
| Type | Bilingual Lockout Tags |
| Material | Unrippable Vinyl |
| Package Quantity | 10 |
| Description | This Tag & Lock To Be Removed Only By |
| Color | Multi-colored |
| Manufacturers Part Number | SPLOTAG13 |
| Brand | Accuform |