- Lock out large handle circuit breaker and flip lever style switch. Versatile lockout device also fits up to three individual circuit breakers
- Constructed of red dielectric ABS plastic, incorporating the octagon shape to convey STOP
- Consists of three parts: Mounting Rail, Slide Set, and Stop Bar
- Installs quickly and easily with 3M VHB bonding tape
- Additional Mounting Rails allow the removable parts for use onto several electrical panels without removing the Mounting Rail
- Can meet the device needs in accordance to OSHA 29 CFR 1910.147
- Dimensions: Mounting Rail, 5"L x 3/4"W x 1/4"D; Slide Set, 2"L x 2"W x 1 3/8"D; Stop Bar, 5"L x 1"W x 1"D
- This is the complete kit
Accuform KDD280 Stopout® Slide 'N Lock™, Plastic
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$14.50
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 |
| Width | 1 in |
| Height | 1 in |
| Accepts Shackle Up To | 9/32" |
Product Details
| Type | Lockout Device |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Stopout® Slide 'N Lock |
| Color | Red |
| Manufacturers Part Number | KDD280 |
| For Use With | Circuit Breaker |
| Brand | Accuform |