x

Take 15% off your entire order!

Offer applied at checkout

Bimba-Mead, Filter, MGF200-06-M-D, 1/8" NPT Ports, Manual Drain, Metal Bowl

Bimba-Mead, Filter, MGF200-06-M-D, 1/8" NPT Ports, Manual Drain, Metal Bowl

Item #: WBB1174841

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $24.00

Save $1.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Bimba-Mead, Filter, MGF200-06-M-D, 1/8" NPT Ports, Manual Drain, Metal Bowl

Reducing air line contaminates is essential to maximize the life of pneumatic components. This compact modular filter features a clean and compact design and your choice of bowl material and drain. MGF-Series pneumatic filters can be installed in-line or directly to other MFD FRL equipment using available joining brackets.

  • BRAND Bimba-Mead
  • MANUFACTURERS PART NUMBER MGF200-06-M-D
  • MAX PSI 215
  • LENGTH INCHES 2
  • WIDTH INCHES 1-2/3
  • HEIGHT INCHES 4-2/7
  • FLUID Air (Clean/Dry)
  • DESCRIPTION Filter, 1/8" NPT Ports, Manual Drain, Metal Bowl
  • PRESSURE RANGE 20-130 PSI
  • PORT SIZE INCHES 1/8
  • SAVINGS Everyday Low Price
  • PROOF PRESSURE 215 PSI
  • TEMPERATURE RANGE°F 0 To 160° F
  • LUBRICATION Not Required
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Bimba-Mead, Filter, MGF200-06-S-D, 1/8" NPT Ports, Semi-Automatic Drain, Metal Bowl

Item #: B1174842

Not Yet Rated

Usually ships in 5 to 8 days

$24.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bimba-Mead, Filter, MGF200-06-M-D, 1/8" NPT Ports, Manual Drain, Metal Bowl

Bimba-Mead, Filter, MGF200-06-M-D, 1/8" NPT Ports, Manual Drain, Metal Bowl

Item #: WBB1174841

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant