Arrow Standard Particulate Filter F353FW, Metal Bowl & Float Drain, 3/8" NPT, 175 PSI
Write a Review
|
Questions & Answers (0)
Product Description
3/8" standard filter, metal bowl with sight, auto drain, 40 micron, 75 SCFM, 250 PSI max
PRICE
$96.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-3/4 in |
| Depth | 2-3/4 in |
| Height | 6-7/8 in |
| Weight | 2 lbs |
| NPT outlet | 3/8 in |
Product Details
| Bowl Type | Metal & Float Drain |
| Type | Standard |
| CFM | 75 CFM |
| Color | Black |
| Temperature Range | 40 to 160 °F |
| Flow | 75 SCFM |
| Material | Zinc |
| Micron Rating | 40 mic |
| Description | Standard Particulate Filter |
| Manufacturers Part Number | F353FW |
| PSI | 175 psi |
| Brand | Arrow Pneumatics |