Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Durham Mfg.

Model # :WBB1961797

MPN #: SSC-227-5295

Durham Mfg.® Storage Bin Cabinet 227 Blue Hook-On Bins 60"W x 24"D x 84"H

Product Description
Ultra capacity cabinets provide maximum secure storage of parts, tools and supplies. Welded louvered panels inside cabinet and doors allow you to adjust bins and shelves to meet your storage needs. Gray powder coat finish.

Features:
  • All-welded, heavy duty 14 gauge steel cabinet with Hook-On Bins®
  • 3-point locking system with keyed handle and lock rods, 4 keys included
  • Full height welded piano hinges for increased strength and rigidity of doors
  • Double doors open at 180° for full access to product
  • Hook-On Bins® by Durham are included
  • Fully welded louvered panels reinforce cabinet and hold Hook-On Bins®
  • Hook-On Bins® installed easily with no tools required
  • Cabinets ship fully assembled
  • Durable, gray, textured powder coat finish


Bin Size Reference

BinsW"D"H"
A4-1/85-3/83
B4-1/87-3/83
C5-1/210-7/85
D8-1/410-3/47
E8-1/414-3/47
F16-1/214-3/47
G1110-7/85


PRICE
$3,329.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
3329.00
Buy 6 units - 10 units
3165.00Save $164.00 (5%)
Buy 11+ units
3065.00Save $264.00 (8%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth24 in
Height84 in
Weight680 lbs
Gauge14 ga

Product Details

Bin Quantity (Bin Size)80(A), 90(B), 30(C), 18(E), 9(F)
Number of Adjustable Shelves0
ColorGray/Blue
Door TypeSolid Flush Door
Handle TypeSteel Three Point Locking
Number of Bins227
StyleDoors: Bins; Interior: Bins
Louvered PanelsDoors, Interior
MaterialSteel
Construction TypeAll-Welded
Bin ColorBlue
Package Quantity1
Manufacturers Part NumberSSC-227-5295
Bin MaterialPolyethylene
Number of Fixed Shelves1
Base TypeLegs
BrandDurham Mfg.

Warranty

Warranty1 yr