Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB662147YL

Global Industrial™ Deep Door Bin Cabinet, 132 Yellow Bins, Assembled, 38"W x 24"D x 72"H

Product Description
✓ 16-gauge construction body for lasting durability
✓ 16-gauge shelf thickness

Stationary Bin cabinets offer reinforced doors and plenty of storage shelves to keep all item safe and secure. The louvered interior provides easy attachment for bins, providing convenient storage organization and solutions. Padlock hasp is cut resistant for improved security and theft protection. Reinforced box style doors swings 270°. Includes leveling feet for stability. Powder coat finish helps prevent corrosion.

Included Yellow bins:

• (48) 4-1/8"W x 5-3/8"D x 3"H
• (48) 4-1/8"W x 7-3/8"D x 3"H
• (18) 5-1/2"W x 10-7/8"D x 5"H
• (12) 8-1/4"W x 14-3/4"D x 7"H
• (6)16-1/2"W x 14-3/4"D x 7"H

PRICE
$1,585.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
1585.00
Buy 6 units - 10 units
1509.00Save $76.00 (5%)
Buy 11+ units
1459.00Save $126.00 (8%)
Usually ships in 3 to 6 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width38 in
Depth24 in
Height72 in
Weight395 lbs
Shelf Gauge16 ga
Gauge16 ga

Product Details

Cabinet StyleA
Shelf Capacity800 lbs
Bin Quantity (Bin Size)48(A), 48(B), 18(C), 12(E), 6(F)
Number of Adjustable Shelves0
ColorGray/Yellow
Door TypeSolid Deep Pocket Door
Number of Bins132
Louvered PanelsDoors, Interior
MaterialSteel
Construction TypeAssembled
Bin ColorYellow
Manufacturers Part Number662147YL
Bin MaterialPlastic
Number of Fixed Shelves1
Base TypeLeveling Feet
BrandGlobal Industrial

Warranty

Warranty1 yr