Reusable black binder clip with silver arms securely fastens stacks of paper. Tempered steel provides extra strong hold and clips spring back into shape when removed.
ACCO Binder Clips, 1.06" Capacity, Large, Black/Silver, Dozen
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$11.25
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Clip Width | 2" |
| Size | Large |
Product Details
| Material | Steel |
| Package Quantity | 12/Pack |
| Description | Binder Clip |
| Color | Black |
| Manufacturers Part Number | ACC72100 |
| Sheet Capacity | 1-1/16" |
| Brand | Acco Brands |