Advantus Binder Pencil Pouch, 10" x 7-3/8", Black/Clear, 3/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Clear plastic front allows you to see items inside. Fits all standard three-ring binders. Rivet enforced binder holes provide strength and durability. Zipper closure keeps contents secure.
PRICE
$17.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/4 in |
| Width | 10 in |
| Height | 7-3/8 in |
Product Details
| Type | Pencil Pouch |
| Erasable | No |
| Package Quantity | 3 |
| Description | Binder Pencil Pouch |
| Manufacturers Part Number | 63067 |
| Retractable | No |
| Brand | Advantus |