Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MTC Bio

Model # :WBB3093403

MPN #: P7025

MTC™ Bio ASPIR-8™ Reservoir For 8 Channel Pipettes, 25 ml, Non Sterile, 100 Pack

Product Description
Our new ASPIR-8™ is the ideal reservoir for any lab utilizing 8 channel pipettes. The strict inner dimensions are designed specifically for 8-channels, thus conserving space and reagent over its longer 12-channel counterparts. This thinner design minimizes reagent exposure and usage. ASPIR-8 is the only reservoir that is tailor-made for your 8-channel instrument.

Features:
  • Specially designed for 8-Channel pipettes
  • 75mm inner chamber
  • Conserve valuable reagents


PRICE
$43.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Volume25ml

Product Details

TypeMulti-Channel / Divided Reservoirs
Capacity25mL L
MaterialPolystyrene
SterileNo
Package Quantity100
ColorWhite
For Use WithChannel Pipettes
BrandMTC Bio