The CapLock™ locking clips provide additional sealing security for locking 5mL MacroTubes®. Use a CapLock™ clip on tubes placed in aggressive environmental conditions like boiling, freezing or vortexing to ensure that the contents remain intact. The CapLock™ clips have a flat break away lifting tab that can also be used for tube identification.
MTC™ Bio CapLock™ Clip with Lifting Tabs For 5 ml MacroTubes™, Pack of 20
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$28.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Clip |
| Capacity | 5mL ml |
| Closure Type | 0 |
| Package Quantity | 20 |
| Color | Green |
| For Use With | 5 ml MacroTubes |
| Brand | MTC Bio |