Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MTC Bio

Model # :WBB3093140

MPN #: T9005-1S

MTC™ Bio FlowTubes™ with Strainer Cap, 5 ml, 500 Pack

Product Description
Made of crystal clear polystyrene, these 12x75mm FlowTubes™ are designed for Fluorescence Activated Cell Sorting/ flow cytometry equipment including FACS systems from BD Biosciences.

The diameter and wall thickness of the tube's neck is held to very tight tolerances to ensure consistent compatibility with the automated instrument. They are available withe the standard two-position culture cap, no cap at all, or with a cap that contains a 35µm nylon mesh screen, designed to assist in cell sorting/straining applications. These tubes are primarily used to collect dissociated sample for subsequent processing in automated flow cytometry instruments

Features:
  • Compatible with FACS (BD) instruments
  • Available with 35µm strainer cap, standard cap, or no cap
  • Clear polystyrene
  • 5ml capacity
  • Individually Wrapped


PRICE
$555.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size12 x 75mm

Product Details

TypeCulture Tube
Capacity5mL ml
MaterialPolystyrene, Nylon Mesh Screen
Package Quantity500
ColorGreen
For Use WithFlow Cytometry Instruments
BrandMTC Bio