Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MTC Bio

Model # :WBB3093152

MPN #: C1250

MTC™ Bio Centrifuge Tubes, 250 ml, Pack of 70

Product Description
250ml screw-cap polypropylene tubes are manufactured for temperature and chemical resistance. These tubes are intended for large volume centrifugation and are widely used in cell harvesting/purification and drug discovery applications. MTC™ Bio's 250ml centrifuge tubes can withstand up to 6,000xg maximum RCF*. They are supplied in sterile, RNase, DNase, and pyrogen-free packs of 5 tubes, 70 tubes per case.

Features:
  • Perfect for Cell harvesting
  • Molded graduations from 0.5 to 250ml
  • Sterile, RNase, DNase & Pyrogen free
  • Leak-proof screw-cap


PRICE
$225.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size59.8 x 160mm

Product Details

TypeCentrifuge Tube
Capacity250mL ml
MaterialPolypropylene, Polyethylene
GraduationMolded Graduation
Package Quantity70
ColorClear
BrandMTC Bio