Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MTC Bio

Model # :WBB3134503

MPN #: C1814

MTC Bio™ Transport Tube w/ Screw Cap, Sterile, 16 x 80 mm, 10 ml Capacity, Pack of 1000

Product Description
Transport tubes, sometimes called mailing tubes, are used in multiple sectors of the laboratory market, including medical, hospital, environmental, independent testing, food testing, and biological research labs. Also suitable for pharmaceutical packaging and applications.
Used to store, transport or freeze samples, these tubes come in both 5mL (16 x 60mm) and 10mL (16 x 80mm) and are fitted with leak-proof screw-caps. They are made of high-grade polypropylene, and include white printed graduations and marking area. Tubes are self-standing and come packaged in 10 bags 100 tubes.

Features:
  • Leak-proof, 1.25 turn screw-cap
  • Meet 95kPa transportation guidelines
  • Vivid, printed graduations
  • Screw-caps attached
  • Sterile, RNase, DNase, Pyrogen free


PRICE
$189.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height80 mm
Size16 x 80 mm
Diameter16 mm

Product Details

TypeTube
ColorClear
StyleSelf-Standing
Capacity10 ml
MaterialPolypropylene
SterileYes
Package Quantity1000
DescriptionTransport Tube with screw cap
Manufacturers Part NumberC1814
BrandMTC Bio