*Refers to liquids with a specific gravity of 1.0, using appropriate rotors, cushions, and adapters.
Features:
- Sterile, RNase, DNase, pyrogen and cytotoxin free
- Available racked or bagged
- Compatible with standard rotors
- Frosted marking surface
Weights & Dimensions
| Size | 29 x 115mm |
Product Details
| Type | Centrifuge Tube |
| Capacity | 30mL ml |
| Material | Polypropylene |
| Sterile | Yes |
| Graduation | Printed |
| Package Quantity | 500 |
| Color | Clear |
| Brand | MTC Bio |